-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Type | Rail |
| Deep Socket Point Styles Included | None |
| Drive Size | 3/8" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Count/style | (7) 12-Point |
| Flex Socket Point Styles Included | 12 |
| Flex Socket Style/size | (7) 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
| Impact Rated | No |
| Includes | 3/8" Drive 1/2" 12 Point Universal, 3/8" Drive 11/16" 12 Point Universal, 3/8" Drive 3/4" 12 Point Universal, 3/8" Drive 5/8" 12 Point Universal, 3/8" Drive 7/16" 12 Point Universal, 3/8" Drive 9/16" 12 Point Universal, 3/8" Drive Socket Clip, 6-1/4" Socket Rail |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Flex Sockets | Yes |
| Includes Socket Bits | No |
| Includes Standard Sockets | No |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| Measurement Type | SAE |
| No Of Pieces | 7 |
| Non-sparking | No |
| Number Of Flex Sockets | 7 |
| Number Of Pieces | 7 |
| Socket Shape | 12-Point |
| Socket Size Range | 3/8" to 3/4" |
| Sockets Included | (7) Flex 12-Point |
| Std. Socket Point Styles Included | 12 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Capable |
| Type | Universal |
| standard | AS954E S3.8.1, ASME B107.1 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 8.89 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)