-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Flex Socket Count/style | None |
|---|
| Standards | AS954E S3.8.1, ASME B107.1 |
|---|
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 6.6 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)