-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Type | Rail |
| Deep Socket Point Styles Included | None |
| Drive Size | 3/8" |
| Drive Type | Hand |
| Finish | Full Polish |
| Flex Socket Point Styles Included | 6 |
| Impact Rated | No |
| Includes Deep Sockets | No |
| Includes Drive Tools | No |
| Includes Flex Sockets | Yes |
| Includes Socket Bits | No |
| Includes Standard Sockets | No |
| Includes Wrenches | No |
|---|---|
| Insulated | No |
| No Of Pieces | 7 |
| Non-sparking | No |
| Number Of Flex Sockets | 7 |
| Number Of Pieces | 7 |
| Sockets Included | (7) Flex 6-Point |
| Std. Socket Point Styles Included | 6 |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tether Style | Tether Capable |
| Type | Flex |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 9.14 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)