-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Deep Socket Point Styles Included | 6 |
| Deep Socket Style/size | Deep 12-Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
| Drive Size | 1/4" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | No |
| Includes Wrenches | No |
| Insulated | No |
| No Of Pieces | 10 |
|---|---|
| Non-sparking | No |
| Number Of Pieces | 10 |
| Socket Shape | 6-Point |
| Socket Size | 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32" |
| Socket Size Range | 3/16" to 9/16" |
| Sockets Included | (10) Deep 6-Point |
| Std. Socket Point Styles Included | None |
| Tether Capable | Not Tether Capable |
| Tether Ready | Yes |
| Tether Style | Tether Capable |
| Type | Deep Length |
| Container Type | None |
| Flex Socket Count/style | None |
| Standards | ASME B107.110-2012, SAE AS4984A |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 5.08 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)