-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket Set |
|---|---|
| Container Type | Rail |
| Deep Socket Point Styles Included | 12 |
| Deep Socket Style/size | Deep 12-Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8" |
| Drive Size | 1/2" |
| Drive Type | Hand |
| Finish | Chrome |
| Flex Socket Point Styles Included | None |
| Impact Rated | No |
| Includes | 1/2" Drive Socket Clip, 17" Socket Rail |
| Includes Deep Sockets | Yes |
| Includes Drive Tools | No |
| Includes Flex Sockets | No |
| Includes Socket Bits | No |
| Includes Standard Sockets | No |
| Includes Wrenches | No |
| Insulated | No |
|---|---|
| Measurement Type | SAE |
| No Of Pieces | 11 |
| Non-sparking | No |
| Number Of Pieces | 11 |
| Socket Shape | 12-Point |
| Socket Size | 1", 1 1/16", 1 1/8", 1/2", 11/16", 13/16", 15/16", 3/4", 5/8", 7/8", 9/16" |
| Socket Size Range | 1/2" to 1 1/8" |
| Sockets Included | (11) Deep 12-Point |
| Std. Socket Point Styles Included | None |
| Tether Capable | Not Tether Capable |
| Tether Ready | Yes |
| Tether Style | Tether Capable |
| Flex Socket Count/style | None |
| standard | AS954E S3.8.1, ASME B107.1 |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 48.01 |
| Width (cm) | 11.68 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)