-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Flap Wheel With Shank |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated |
| Flap Width | 1" |
| Grade | Fine |
| Grit | 120 |
|---|---|
| Max. Rpm | 25000 RPM |
| Shank Size | 1/4" |
| Shank Type | Straight |
| Wheel Dia. | 1" |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 7.62 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)