-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Flap Wheel |
|---|---|
| Abrasive Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated, Non Woven |
| Attaching System | Shaft |
| Diameter | 3" |
| Face Width | 1" |
| Flap Width | 1" |
| Grade | Very Fine |
| Grit | 60 |
|---|---|
| Max. Rpm | 20000 RPM |
| Mounting Type | Threaded Arbor Hole |
| Overall Dia. | 3" |
| Shank Size | 1/4"-20 |
| Shank Type | Threaded |
| Wheel Diameter | 3" |
| Width | 1" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 10.16 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)