-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locking Flap Wheel |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated, Non Woven |
| Attaching System | Roloc |
| Backing Weight | X |
| Diameter | 2 1/2" |
| Flap Width | 1 1/4" |
|---|---|
| Grade | Fine |
| Grit | 120 |
| Max. Rpm | 9000 RPM |
| Series | CB-ZR Series |
| Wheel Diameter | 2 1/2" |
| Width | 1 1/4" |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 14.99 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | PL |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)