-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flap Wheel With Arbor Hole |
|---|---|
| Abrasive Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 2" |
| Backing Weight | Not Applicable |
| Connector Size | 2" |
| Connector Type | Unthreaded Hole |
| Diameter | 6" |
| Face Width | 1" |
| Finish | Fine |
|---|---|
| Flap Width | 1" |
| Grit | 180 |
| Maximum Operating Speed | 3000 RPM |
| Mounting Type | Arbor Hole |
| Overall Dia. | 6" |
| Series | BEAR-TEX Series |
| Wheel Diameter | 6" |
| Width | 1" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 2.54 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)