-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flap Wheel With Shank |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated |
| Grade | Grade MED |
| Grit | 60 |
| Shank Size | 1/4" |
|---|---|
| Shank Type | Straight |
| Wheel Dia. | 3" |
| Width | 1" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.11 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)