-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flap Wheel With Arbor Hole |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non-Woven |
| Arbor Size | 2" |
| Density | Medium (5) |
| Diameter | 6" |
|---|---|
| Grade | Medium |
| Max. Rpm | 4000 |
| Width | 1" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 17.53 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)