-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flap Wheel With Arbor Hole |
|---|---|
| Abrasive Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Arbor Hole Size | 3" |
| Connector Type | Unthreaded Hole |
| Diameter | 8" |
| Finish | Fine |
| Flap Width | 2" |
|---|---|
| Max. Speed | 3200 RPM |
| Part Number | 61771554021 |
| Resistance Properties | Heat, Load |
| Series | CF-FB Series |
| Wheel Diameter | 8" |
| Width | 2" |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 22.61 |
| Width (cm) | 22.35 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)