-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flap Wheel With Arbor Hole |
|---|---|
| Abrasive Grade | Medium |
| Abrasive Material | Ceramic Aluminum Oxide |
| Abrasive Type | Coated |
| Arbor Hole Size | 1" |
| Backing Weight | X |
| Connector Type | Unthreaded Hole |
| Diameter | 6" |
|---|---|
| Finish | Coarse |
| Grit | 60 |
| Max. Speed | 5200 RPM |
| Mounting Type | Arbor Hole |
| Width | 1 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 36.07 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)