-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flap Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated, Non Woven |
| Backing Weight | X |
| Flap Width | 1 1/4" |
| Grade | Fine |
| Grit | P180 |
|---|---|
| Max. Operating Speed | 9000 RPM |
| Mfr. Series | CB-ZR Series |
| Resistance Properties | Load |
| Wheel Dia. | 2 1/2" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | PL |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)