-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pocket Soil Penetrometer |
|---|---|
| Accepted Test Materials | Clay, Sandy Soils |
| Accuracy | -1% to +1% |
| Capacity | 10 lbs. to 15 lbs. |
| Dial Size | 2 1/2" |
| Display Type | Analog |
| Full Scale Accuracy (%) | +/-1% Full Scale At 20 Deg. C |
| Includes | Carrying Case, Data Tables, Instructions, Register Plates |
| Manufacturer Warranty Length | 6 Months |
| Overall Depth | 1" |
| Overall Height | 4 1/2" |
|---|---|
| Overall Width | 2 3/8" |
| Plunger Dia. | 1/4" |
| Plunger Length | 7/8" |
| Plunger Width | 1/4" |
| Product Type | Pocket Penetrometer Kit |
| Scale | 0 kg/sq. cm to 6 kg/sq. cm |
| Scale Divisions | 0.1 Division |
| Type | Dial |
Humboldt H-4205 pocket penetrometer determines the unconfined compressive strength of foundations made of materials ranging from clay to sandy soils. Using the reference chart (included), readings obtained with this device can be used to estimate safe bearing pressures. This penetrometer can also indicate an angle of internal friction (sandy soils).
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 18.54 |
| HS Code | 9024800000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)