-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transformer Relay |
|---|---|
| Coil Voltage | 24V |
| Contact Form | SPST |
| Depth | 4" |
| Electrical Connection Type | Screw Terminal |
| Full Load Amps @ 120v | 12A |
| Full Load Amps @ 240v Ac | 6A |
| Height | 1" |
| Locked Rotor Amps @ 120v | 60A |
| Locked Rotor Amps @ 240v | 35A |
| Mounting | Junction Box |
| Mounting Style | Surface |
| Number Of Relays | 2 |
|---|---|
| Overall Depth | 4" |
| Overall Length | 1" |
| Overall Width | 4" |
| Resistive Load Amps @ 120v Ac | 15A |
| Resistive Load Amps @ 240v Ac | 15A |
| Switch Action | Normally Closed, Normally Open |
| Switch Type | SPNC, SPNO |
| Transformer Primary Voltage | 120V AC |
| Transformer Secondary Voltage | 24V AC |
| Voltage | 24V AC |
| Width | 4" |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 12.19 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)