APPROVED VENDOR 6AZH6 Transformer Relay Dpdt

Item: AE7WZG
Model: 6AZH6
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.49
10% off
$28.34 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Full Load Amps @ 208V (6)
    • Locked Rotor Amps @ 208V (35)
    • Transformer Primary (V) (120)
    • Transformer Secondary (V) (24)

Shipping Information

Height (cm) 12.7
Length (cm) 12.45
Width (cm) 11.43
HS Code 8536490080
Country Of Origin CN
Weight (kg) 0.9675

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site