-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pocket Soil Penetrometer |
|---|---|
| Scale | ton., sq. ft., Kg/sq. cm |
| Type |
|---|
Humboldt H-4195 pocket penetrometer is a lightweight instrument used by field personnel to check the visual classification of soils. It can be used to verify whether excavation side walls require shoring, based on OSHA cohesive soil classifications. It denotes consistency, shear strength and unconfined shear strength.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 8.38 |
|---|---|
| Weight (kg) | 0.108 |
Humboldt H-4195F Penetrometer Adapter Feet: They are designed for testing extremely low strength cohesive soils and increase the effective area being measured by 16 times. You must divide the value obtained (on the low-load side) by 16 to obtain the correct unconfined compressive strength.
It is possible to have an error of 1/2 division (equivalent to 0 to 0.124 TSF) with this instrument.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)