-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stock Picking Ladder Cart |
|---|---|
| Assembled Depth | 56" |
| Assembled Height | 73 5/16" |
| Assembled Width | 21 7/8" |
| Assembly | Assembly Required |
| Capacity | 500 lbs. |
| Capacity Per Shelf | 330 lbs. |
| Caster Dia. | 4" |
| Caster Material | Mold On Rubber |
| Caster Wheel Width | 2" |
| Color | Silver |
| Color Family | Silver |
| Depth | 56" |
| Features | Ideal For Oversized Cartons, Boxes, Parts, And Supplies |
| Frame Material | Aluminum |
|---|---|
| Height | 73.562" |
| Indoor/outdoor | Indoor |
| Ladder Capacity | 350 lbs. |
| Ladder Material | Steel |
| Length | 56" |
| Number Of Casters | 4 |
| Number Of Shelves | 3 |
| Shelf Clearance | 13" |
| Shelf Length | 52.13" |
| Shelf Width | 21.63" |
| Top Shelf Height | 37 3/4" |
| Width | 21 7/8" |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 132.08 |
| Width (cm) | 55.88 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 70.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)