-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy-Duty Platform Truck |
|---|---|
| Assembled Depth | 56 1/8" |
| Assembled Height | 74 7/16" |
| Assembled Width | 21 7/8" |
| Assembly | Assembly Required |
| Bottom Shelf Length | 50 3/4" |
| Bottom Shelf Width | 21 1/2" |
| Capacity Per Shelf | 500 lbs. |
| Caster Dia. | 5" |
| Caster Material | Poly On Steel |
| Caster Wheel Width | 2" |
| Color | Blue |
| Color Family | Blue |
| Features | Spring Loaded Step Ladder Holds Cart Securely In Place While A Person Is Standing On The Ladder |
| Front Caster Material | Poly On Steel |
| Indoor/outdoor | Indoor |
| Ladder Capacity | 350 lbs. |
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Middle Shelf Length | 46 3/4" |
| Middle Shelf Width | 21 1/2" |
|---|---|
| Number Of Batteries | 0 |
| Number Of Casters | 4 |
| Number Of Shelves | 3 |
| Number Of Steps | 4 |
| Overall Height | 74 11/25" |
| Overall Length | 56.13" |
| Overall Width | 21 22/25" |
| Rear Caster Material | Poly On Steel |
| Shelf Clearance | 13" |
| Shelf Height | 13" |
| Shelf Length | 50 3/4" |
| Shelf Width | 21 1/2" |
| Step Spacing | 10" |
| Top Shelf Height | 38 3/4" |
| Top Shelf Length | 42 3/4" |
| Top Shelf Width | 21 1/2" |
| Top Step Depth | 5" |
| Top Step Height | 41.688" |
| Top Step Width | 17 3/4" |
| Height (cm) | 195.58 |
|---|---|
| Length (cm) | 144.78 |
| Width (cm) | 106.68 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 96.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)