-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stock Picking Ladder Cart |
|---|---|
| Assembled Depth | 56 1/8" |
| Assembled Height | 73 7/16" |
| Assembled Width | 21 7/8" |
| Assembly | Assembly Required |
| Bottom Shelf Length | 50 3/4" |
| Bottom Shelf Width | 21 1/2" |
| Capacity | 1000 lbs. |
| Capacity Per Shelf | 500 lbs. |
| Caster Dia. | 4" |
| Caster Material | Mold On Rubber |
| Caster Wheel Width | 2" |
| Color | Blue |
| Color Family | Blue |
| Depth | 40 3/25" |
| Features | Spring Loaded Step Ladder Holds Cart Securely In Place While A Person Is Standing On The Ladder |
| Frame Material | Steel |
| Height | 72" |
| Indoor/outdoor | Indoor |
| Ladder Capacity | 350 lbs. |
|---|---|
| Length | 57" |
| Material | Steel |
| Middle Shelf Length | 46 3/4" |
| Middle Shelf Width | 21 1/2" |
| Number Of Casters | 4 |
| Number Of Shelves | 3 |
| Number Of Steps | 4 |
| Shelf Clearance | 13" |
| Step Depth | 5" |
| Step Spacing | 10" |
| Step Width | 17 3/4" |
| Top Shelf Height | 37 3/4" |
| Top Shelf Length | 42 3/4" |
| Top Shelf Width | 21 1/2" |
| Top Step Depth | 5" |
| Top Step Height | 40.688" |
| Top Step Width | 17 3/4" |
| Width | 22" |
| Height (cm) | 195.58 |
|---|---|
| Length (cm) | 144.78 |
| Width (cm) | 106.68 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 96.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)