-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Flap Wheel |
|---|---|
| Arbor Hole Size | No Arbor |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non-Woven |
| Arbor Hole Size | No Arbor |
| Dia. | 3" |
|---|---|
| Grit | 280 |
| Max. Rpm | 7500 RPM |
| Mounting Type | 1/4" Shank |
| Width | 2" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)