-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grommet Edging |
|---|---|
| Adhesive Lined | Yes |
| Cable Manager Type | Solid Wall |
| Color | Natural |
| Depth | 0.19" |
| Grommet Style | Solid |
| Height | 0.19" |
| Length | 100 ft. |
| Length (straight Wireway) | 100 ft. |
| Material | Polyethylene |
| Max. Panel Thickness | 0.09" |
| Max. Temp. Rating | 122°F |
| Min. Panel Thickness | 0.06" |
| Min. Temp. Rating | -40°F |
| Note | Designed For Straight Edges |
| Product Color | Natural |
|---|---|
| Product Material | Polyethylene |
| Resistance Properties | Abrasion Protection |
| Standards | Rohs Compliant |
| Type | Solid |
| Width | 0.17" |
| Flammability Rating | UL94-HB |
| Max. Compatible Panel Thickness | 0.099" |
| Max. Operating Temp. | 50°C |
| Min. Compatible Panel Thickness | 1.6 mm |
| Min. Operating Temp. | -40°C |
| Overall Length | 30.5m |
| Overall Width | 0.17" |
| Temp. Range | -40°F to +122°F |
| Height (cm) | 0.48 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 28.7 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)