-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grommet Edging |
|---|---|
| Adhesive Lined | Yes |
| Application | To Protect, Prevent Wires, Cables From Chafing Against Sharp Edges Of Panel Walls, Knockouts. |
| Color | Natural |
| Depth | 0.22" |
| Grommet Style | Slotted |
| Height | 0.22" |
| Length | 100 ft. |
| Length (straight Wireway) | 100 ft. |
| Material | Polyethylene |
| Max. Panel Thickness | 0.14" |
| Max. Temp. Rating | 122°F |
|---|---|
| Maximum Compatible Panel Thickness | 0.14" |
| Maximum Operating Temperature | 50°C |
| Min. Panel Thickness | 0.1" |
| Min. Temp. Rating | -40°F |
| Minimum Compatible Panel Thickness | 0.099" |
| Minimum Operating Temperature | -40°C |
| Product Type | Slotted Grommet Edging |
| Resistance Properties | Abrasion-Resistant |
| Standards | Rohs Compliant |
| Width | 0.21" |
| Height (cm) | 0.56 |
|---|---|
| Length (cm) | 0.56 |
| Width (cm) | 0.53 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)