-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grommet Edging |
|---|---|
| Adhesive Lined | Yes |
| Cable Manager Type | Slotted Wall |
| Color | Natural |
| Depth | 4/25" |
| Height | 4/25" |
| Length | 100 ft. |
| Length (straight Wireway) | 100 ft. |
| Material | Polyethylene |
| Max. Panel Thickness | 0.06" |
| Min. Panel Thickness | 1/25" |
| Product Color | Natural |
| Product Material | Polyethylene |
| Resistance Properties | Abrasion Protection |
| Type | Slotted |
|---|---|
| Width | 0.13" |
| Flammability Rating | UL94-HB |
| Grommet Style | Slotted |
| Height | 0.16" |
| Max. Compatible Panel Thickness | 0.062" |
| Max. Operating Temp. | 50°C |
| Max. Temp. Rating | 122°F |
| Min. Compatible Panel Thickness | 0.9 mm |
| Min. Operating Temp. | -40°F |
| Min. Panel Thickness | 0.04" |
| Overall Height | 4.1 mm |
| Overall Width | 0.13" |
| Temp. Range | -40°F to +122°F |
| Height (cm) | 0.41 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 28.96 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)