-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 0.55A |
| Application | Furnaces |
| Construction Material | Metal Housing |
| Depth | 9 1/2" |
| Fits Brand | Amana, Armstrong, Century, Fasco, Johnson, Johnson Furnace, Lennox, Magic Chef, Magnetek, Universal, Williamson , Johnson, Magic Chef |
| For Appliance Type | Furnaces |
| For Fuel Type | Natural Gas |
| For Use With | Furnace |
| Frequency | 60 Hz |
| Height | 6 1/2" , 6 1/4" |
| Housing Material | Metal |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Material | Metal |
| Max. Motor Hp | 1/60 hp |
|---|---|
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Mounting Hardware Included | Yes |
| Nameplate Voltage | 230V AC |
| Oem Replacement | Yes |
| Overall Depth | 9 1/2" |
| Overall Height | 6 1/4" |
| Overall Width | 7" |
| Phase | 1 |
| Remarks | Product Used As Direct Oem Replacement Only. Any Other Use Constitutes A Misapplication Which Voids The Warranty And May Create Unsafe Conditions |
| Replacement For Manufacturer Model No. | 02-568, 25-568, 322P859, 35035B1, 35HWC181, 36HW, 36HWC18A, 36HWC241, 36HWC24A, 464, 48HW, 48HWC181, 48HWC18A, 48HWC241, 48HWC24A, 4MH16, 4MH17, 60HW, 60HWC181, 60HWC18A, 60HWC241, 60HWC24A, 60HWC301, 60HWC30A, 66HW, 66HWC181, 66HWC18A, 66HWC241, 66HWC24A, 66HWC301, 7021-10263, 7021-10264, 7021-5510, 8973C, 999, A081, D69964-3, D69964-4, D6996403, DE3L038, F3670-1, HWC SERIES |
| Replacement For Mfr. Model No. | 02-568, 25-568, 322P859, 35035B1, 35HWC181, 36HW, 36HWC18A, 36HWC241, 36HWC24A, 464, 48HW, 48HWC181, 48HWC18A, 48HWC241, 48HWC24A, 4MH16, 4MH17, 60HW, 60HWC181, 60HWC18A, 60HWC241, 60HWC24A, 60HWC301, 60HWC30A, 66HW, 66HWC181, 66HWC18A, 66HWC241, 66HWC24A, 66HWC301, 7021-10263, 7021-10264, 7021-5510, 8973C, 999, A081, D69964-3, D69964-4, D6996403, DE3L038, F3670-1, HWC Series |
| Width | 7" |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 17.78 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 2.025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)