-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 0.92A |
| Application | Furnaces |
| Bearings | Ball |
| Compatible With Brand | Fasco, ICP, NIDEC, Us Motors |
| Construction Material | Metal |
| Depth | 12" |
| Enclosure | Open |
| For Appliance Type | Furnaces |
| For Fuel Type | Natural Gas |
| For Use With | Furnace |
| For Use With Mfr. Model Number | 1000814, 1001371, 1001609, 1002543, 1007360, 1011350, 1150474 |
| Frequency | 60 Hz |
| Height | 7 1/4" |
| Housing Material | Plastic |
| Includes | 5 Mfd Capacitor |
| Includes Motor | Yes |
| Material | Plastic Housing |
| Max. Motor Hp | 1/25 hp |
|---|---|
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Speed | 3350 RPM |
| Motor Type | Permanent Split Capacitor |
| Nameplate Voltage | 115V AC |
| No. Of Speeds | 1 |
| Oem Replacement | Yes |
| Overall Depth | 12" |
| Overall Height | 7 1/4" |
| Overall Width | 13" |
| Overload Protection | Automatic |
| Phase | 1 |
| Remarks | Product Used As Direct Oem Replacement Only. Any Other Use Constitutes A Misapplication Which Voids The Warranty And May Create Unsafe Conditions |
| Replacement For Manufacturer Model No. | 1000814, 1001371, 1001609, 1002543, 1007360, 1011350, 1150474, 7062-4578, 7062-4785, 7062-4832, A170, A172, HQ1011350, N173 |
| Replacement For Mfr. Model No. | 1000814, 1001371, 1001609, 1002543, 1007360, 1011350, 1150474, 7062-4578, 7062-4785, 7062-4832, A170, A172, HQ1011350, N173 |
| Type | Replacement |
| Width | 13" |
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 37.34 |
| Width (cm) | 31.5 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.5325 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)