-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 1.2A |
| Application | Furnaces |
| Bearings | Ball |
| Compatible With Brand | Alltemp, Fasco, Lennox, NIDEC, Us Motors |
| Construction Material | Metal |
| Depth | 5 1/4" |
| Enclosure | Open |
| Fits Brand | Lennox |
| For Appliance Type | Furnaces |
| For Use With | Furnace |
| For Use With Mfr. Model Number | 101202-01-01, 1023959-01, 24W95, 7002-2975, Lennox 31L5501 |
| Frequency | 60 Hz |
| Height | 8 11/16" , 8 5/8" |
| Housing Material | Metal |
| Includes | Blower, Gasket, Pressure Hose And Lead Extension With Plug |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Material | Metal |
| Max. Motor Hp | 1/30 hp |
|---|---|
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Mounting Hardware Included | Yes |
| Nameplate Voltage | 115V AC |
| No. Of Speeds | 1 |
| Oem Replacement | Yes |
| Overall Depth | 5 1/4" |
| Overall Height | 8 5/8" |
| Overall Width | 8 5/8" |
| Overload Protection | Automatic |
| Phase | 1 |
| Power Consumption | 138 W |
| Replacement For Manufacturer Model No. | 101202-1, 10120201, 102359-01, 24W95, 31L5501, 7002-2975, 77-149-00, A200, FB-RFB495, LB-113219A, N200 |
| Replacement For Mfr. Model No. | 101202-1, 10120201, 102359-01, 24W95, 31L5501, 7002-2975, 77-149-00, A200, FB-RFB495, lb-113219A, N200 |
| Type | Replacement |
| Wattage | 138 W |
| Width | 8 11/16" , 8 5/8" |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 22.22 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.6325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)