-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 0.8A |
| Application | Furnaces |
| Bearings | Ball |
| Construction Material | Metal |
| Depth | 5 1/4" , 6 1/8" |
| Enclosure | Open |
| Fits Brand | Bryant, Carrier, Jakel, Mars , Carrier |
| For Appliance Type | Furnaces |
| For Fuel Type | Natural Gas |
| For Use With | Furnace |
| Frequency | 60 Hz |
| Height | 4 1/4" |
| Housing Material | Metal |
| Includes | Blower Wheel, Gasket |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Material | Metal |
| Max. Motor Hp | 19/500 hp |
| Maximum Inlet Air Temperature | 40°C |
|---|---|
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Mounting Hardware Included | Yes |
| Nameplate Voltage | 208-230V AC |
| No. Of Speeds | 1 |
| Oem Replacement | Yes |
| Overall Depth | 6 1/8" |
| Overall Height | 4 1/4" |
| Overall Width | 5 1/4" |
| Overload Protection | Automatic |
| Phase | 1 |
| Remarks | Product Used As Direct Oem Replacement Only. Any Other Use Constitutes A Misapplication Which Voids The Warranty And May Create Unsafe Conditions |
| Replacement For Manufacturer Model No. | 10709, 312130-701, 48SS400626, HC24HE230, J238-150-15103 |
| Replacement For Mfr. Model No. | 10709, 312130-701, 48SS400626, HC24HE230, J238-150-15103 |
| Type | Replacement |
| Voltage | 208/230V |
| Wattage | 28 W |
| Width | 5 1/4" |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 19.56 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.205 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)