-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 2.4A |
| Application | Furnaces |
| Bearings | Ball |
| Compatible With Brand | Carrier, Emerson, Fasco, ICP, Mars, Rotom |
| Construction Material | Metal |
| Depth | 5 5/8" |
| For Appliance Type | Furnaces |
| For Use With | Furnace |
| For Use With Mfr. Model Number | 1012002, 1013388A, 1014338 |
| Frequency | 60 Hz |
| Height | 10 1/2" , 9 7/8" |
| Housing Material | Plastic |
| Includes | Oem Kit |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Material | Plastic Housing |
| Max. Motor Hp | 1/20 hp |
| Maximum Inlet Air Temperature | 40°C |
|---|---|
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Mounting Hardware Included | Yes |
| Nameplate Voltage | 115V AC |
| No. Of Speeds | 1 |
| Oem Replacement | Yes |
| Overall Depth | 5 5/8" |
| Overall Height | 10 1/2" |
| Overall Width | 11 1/4" |
| Overload Protection | Automatic |
| Power Consumption | 276 W |
| Replacement For Manufacturer Model No. | 1012002, 1013188, 1013388A, 1013388FA, 1013915, 1014338, 10706, 1172823, 3115, 329148-701, 330701-701, 333710751, A067, FB-RFB330, RFB330 |
| Replacement For Mfr. Model No. | 1012002, 1013188, 1013388A, 1013388FA, 1013915, 1014338, 10706, 1172823, 3115, 329148-701, 330701-701, 333710751, A067, FB-RFB330, RFB330 |
| Type | Replacement |
| Wattage | 276 W |
| Width | 11 1/4" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 29.21 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)