-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 1.6A |
| Application | Furnaces |
| Compatible With Brand | Emerson, Fasco, Heil Quaker, Icp, Jakel, Mars, Nidec, Rotom, Us Motors |
| Depth | 6.562" |
| Fits Brand | ICP |
| For Appliance Type | Furnaces |
| For Use With Mfr. Model Number | 1010324, 1013833, 1010238P |
| Frequency | 60 Hz |
| Height | 10 1/4" |
| Includes | Gasket |
| Includes Mounting Hardware | Yes |
| Material | Metal |
|---|---|
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Nameplate Voltage | 115V AC |
| Overall Depth | 6 3/4" |
| Overall Height | 10 1/4" |
| Overall Width | 8 3/4" |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 1010238, 1010238P, 1010324, 1010975, 1010975P, 1013833, 10705, 1708-607, 1708-607P, 3111, 4MH28, 7002-2633, 7002-2792, 7021-8735, 7021-8736, 7021-9335, 7021-9701, 702110275, 70217700, 70218735, 70218736, 70219477, 70219499, 70219918, 7058-1037, A051, FB-RFB383, FB-RFB833, HEIL QUAKER 7021-9701, J238-1393, N172, R7-RFB134 |
| Replacement For Mfr. Model No. | 1010238, 1010238P, 1010324, 1010975, 1010975P, 1013833, 10705, 1708-607, 1708-607P, 3111, 4MH28, 7002-2633, 7002-2792, 7021-8735, 7021-8736, 7021-9335, 7021-9701, 702110275, 70217700, 70218735, 70218736, 70219477, 70219499, 70219918, 7058-1037, A051, FB-RFB383, FB-RFB833, Heil Quaker 7021-9701, J238-1393, N172, R7-RFB134 |
| Type | Replacement |
| Wattage | 184 W |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 27.3 |
| Width (cm) | 24.76 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)