-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 1.2A |
| Application | Furnaces |
| Compatible With Brand | Lennox, Mars |
| Depth | 6 1/2" |
| Fits Brand | Lennox |
| For Appliance Type | Furnaces |
| For Use With Mfr. Model Number | 47H12, LB-82590CA |
| Frequency | 60 Hz |
| Height | 10" |
| Includes | Gasket |
| Includes Mounting Hardware | Yes |
| Material | Metal |
| Maximum Inlet Air Temperature | 40°C |
|---|---|
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Nameplate Voltage | 115V AC |
| Overall Depth | 6 7/8" |
| Overall Height | 10" |
| Overall Width | 6 7/8" |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 03331, 47H12, 47H1201 |
| Replacement For Mfr. Model No. | 03331, 47H12, 47H1201 |
| Type | Replacement |
| Wattage | 138 W |
| Width | 6 7/8" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 18.42 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.835 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)