-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Rope Clip |
|---|---|
| Clip Type | U Bolt Clip |
| Color | Red, Silver |
| Compatible Core Type | Wire Strand Core |
| Compatible Rope Dia. - Min. | Not Applicable |
| Compatible Rope Diameter | 3/8" |
| Compatible Strand Classification | 6 x 19, 6 x 37 |
| Fabrication | Forged |
| Finish | Galvanized |
| Includes | (2) Nuts, Saddle, U-Bolt |
| Lifting Capability | For Lifting |
|---|---|
| Load Efficiency Rating | 80% |
| Material | Steel |
| Min. Number Of Clips | 2 |
| Minimum Installation Torque | 30 lbs.-ft. |
| Minimum Number Of Clips Required | 2 |
| Rope Turn Back | 5 1/4" |
| Rope Turnback Length | 5 1/4" |
| Standards | Asme B30.26 |
| Wire Rope Dia. | 5/16" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| HS Code | 7312900000 |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)