-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Rope Clip |
|---|---|
| Clip Type | U Bolt Clip |
| Color | Red, Silver |
| Compatible Core Type | Wire Strand Core |
| Compatible Rope Dia. - Min. | Not Applicable |
| Compatible Rope Diameter | 1/4" |
| Compatible Strand Classification | 6 x 19, 6 x 37 |
| Fabrication | Forged |
| Finish | Galvanized |
| Includes | (2) Nuts, Saddle, U-Bolt |
| Lifting Capability | For Lifting |
|---|---|
| Load Efficiency Rating | 80% |
| Material | Steel |
| Min. Number Of Clips | 2 |
| Minimum Installation Torque | 15 lbs.-ft. |
| Minimum Number Of Clips Required | 2 |
| Rope Turn Back | 4 3/4" |
| Rope Turnback Length | 4 3/4" |
| Standards | Asme B30.26 |
| Wire Rope Dia. | 1/4" |
Crosby 1010051 U-bolt wire rope clip is used to clamp the wire rope to create a secure connection, ensuring stability and reliability in demanding conditions. By preventing slippage and maintaining tension, they reduce the risk of accidents and equipment damage. Crosby 1010051 wire rope clip U-bolt is a reliable choice for critical tasks where safety and strength are paramount.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.081 |
A torque wrench is recommended to ensure proper tightening.
Check for wear, distortion or cracks. Pay attention to the saddle and U-bolt for any abnormalities.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)