-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Rope Clip |
|---|---|
| Clip Type | U Bolt Clip |
| Color | Red, Silver |
| Compatible Core Type | Wire Strand Core |
| Compatible Rope Dia. - Min. | 7/16" |
| Compatible Rope Diameter | 1/2" |
| Compatible Strand Classification | 6 x 19, 6 x 37 |
| Fabrication | Forged |
| Finish | Paint |
| Includes | (2) Nuts, Saddle, U-Bolt |
| Lifting Capability | For Lifting |
|---|---|
| Load Efficiency Rating | 80% |
| Material | Steel |
| Min. Number Of Clips | 3 |
| Minimum Installation Torque | 65 lbs.-ft. |
| Minimum Number Of Clips Required | 3 |
| Rope Turn Back | 11 1/2" |
| Rope Turnback Length | 11 1/2" |
| Wire Rope Dia. | 1/2" |
| standard | ASME B30.26, FF-C-450 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.351 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)