-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Locking Fork Terminal |
|---|---|
| Application | Bridges, Tunnels, Inter-Building Walkways, Docks And Piers And Wastewater And Water Treatment Facilities |
| Material | Ductile Cast Iron |
| Special Features | Accommodates Axial Expansion/Contraction Up To 3/4 Inch, Parallel Deflection Up To 3/4 Inch And Angular Misalignment Up To 30 Degree. |
|---|---|
| Trade Size | 4" |
| Height (cm) | 27.3 |
|---|---|
| Width (cm) | 27.3 |
| Weight (kg) | 0.9 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)