-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draft Inducer |
|---|---|
| Amps | 0.9A |
| Application | Furnaces |
| Construction Material | Steel |
| Current | 0.9/0.45A |
| Depth | 5 1/4" , 5 13/16" |
| Fits Brand | Alltemp, Electro-Air, Fasco, Franklin, Magnetek, Miller, Nordyne, Universal , Miller |
| For Fuel Type | Natural Gas |
| For Use With | Furnace |
| For Use With Mfr. Model Number | 303875000 |
| Frequency | 60 Hz |
| Height | 8 1/8" |
| Housing Material | Steel |
| Hp | 1/50 hp |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Inlet Dia. | 3 3/4" |
| Material | Steel |
| Max. Motor Hp | 1/50 hp |
| Maximum Inlet Air Temperature | 40°C |
|---|---|
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Mounting Hardware Included | Yes |
| Nameplate Voltage | 115/230V AC |
| Outlet Dia. | 2 1/4" |
| Outlet Height | Not Applicable |
| Outlet Shape | Round |
| Outlet Width | Not Applicable |
| Overall Depth | 5 1/4" |
| Overall Height | 8 1/8" |
| Overall Width | 6 1/4" |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 303875, 303875000, 30875000, 408, 4MH41, 512, 7021-10288, 7021-5703, 8211565038, AK2H199AX, AK2H199BX, B23617, ELECTRO-AIR 2810-621-005, FB-RFB303 |
| Replacement For Mfr. Model No. | 303875, 303875000, 30875000, 408, 4MH41, 512, 7021-10288, 7021-5703, 8211565038, AK2H199AX, AK2H199BX, B23617, Electro-Air 2810-621-005, FB-RFB303 |
| Type | Replacement |
| Voltage | 115/230V |
| Width | 6 1/4" , 6 5/16" |
| Height (cm) | 24.38 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 16.51 |
| HS Code | 8414599080 |
|---|---|
| Weight (kg) | 2.0025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)