-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combustion Air Booster |
|---|---|
| Amps | 0.4A |
| Application | Furnaces |
| Blower Type | Combustion Air Booster |
| Compatible With | Furnace |
| Compatible With Brand | Coleman Evcon, Source |
| Construction Material | Copper |
| Current | 0.4A |
| Finish | Aluminized |
| Fits Brand | Coleman Evcon |
| For Appliance Type | Furnaces |
| For Fuel Type | Natural Gas |
| For Use With Mfr. Model Number | 373-19801-820, 373-19801-821 |
| Frequency | 60 Hz |
| Height | 2 1/4" |
| Housing Material | Copper |
| Includes | Pressure Tap |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Inlet Diameter | 4" |
|---|---|
| Material | Steel Copper |
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Horsepower | 1/150 hp |
| Maximum Motor Speed | 3315 RPM |
| Motor Type | Shaded Pole |
| Mounting Hardware | Yes |
| Nameplate Voltage | 115V AC |
| Oem Replacement | Yes |
| Outlet Dia. | 1 1/2" |
| Outlet Height | Not Applicable |
| Outlet Shape | Round |
| Outlet Width | Not Applicable |
| Overall Height | 2 1/4" |
| Phase | 1 |
| Remarks | Product Used As Direct Oem Replacement Only. Any Other Use Constitutes A Misapplication Which Voids The Warranty And May Create Unsafe Conditions |
| Replacement For Manufacturer Model No. | 1 S1-37319801821, 373-19801-820, 373-19801-821 |
| Replacement For Mfr. Model No. | 1 S1-37319801821, 373-19801-820, 373-19801-821 |
| Type | Replacement |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 13.97 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.3905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)