-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draft Inducer |
|---|---|
| Amps | 0.5A |
| Application | Furnaces |
| Compatible With Brand | Fasco, Franklin, ICP, Packard, Universal |
| Current | 0.16A |
| Depth | 7.593" |
| Fits Brand | ICP |
| For Fuel Type | Natural Gas |
| For Use With Mfr. Model Number | 1054268P |
| Frequency | 50/60 Hz |
| Height | 6.453" |
| Hp | 1/50 hp |
| Includes | Capacitor |
| Includes Mounting Hardware | Yes |
| Inlet Diameter | 4 7/8" |
| Material | Steel |
| Maximum Inlet Air Temperature | 40°C |
|---|---|
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Permanent Split Capacitor |
| Nameplate Voltage | 208-230V AC |
| Outlet Height | 2 3/4" |
| Outlet Shape | Rectangular |
| Outlet Width | 1 3/4" |
| Overall Depth | 7" |
| Overall Height | 6 3/8" |
| Overall Width | 7" |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 1054268, 1054268P, 4MH37, 7021-10284, 7021-7617, 7021-9237, 8211765065, 82148, 9446, A148, HQ1054268FA |
| Replacement For Mfr. Model No. | 1054268, 1054268P, 4MH37, 7021-10284, 7021-7617, 7021-9237, 8211765065, 82148, 9446, A148, HQ1054268FA |
| Type | Replacement |
| Voltage | 208/230V |
| Width | 569001" |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 23.11 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.61 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)