-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draft Inducer |
|---|---|
| Amps | 0.64A |
| Application | Furnaces |
| Compatible With Brand | Fasco, Source, York |
| Current | 0.24A |
| Depth | 5.766" |
| Finish | Aluminized |
| Fits Brand | York |
| For Appliance Type | Furnaces |
| For Fuel Type | Natural Gas |
| For Use With Mfr. Model Number | 026-33999-001 |
| Frequency | 60 Hz |
| Height | 8.688" |
| Hp | 33/1000 hp |
| Includes Mounting Hardware | Yes |
| Material | Steel Copper |
|---|---|
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Speed | 3200 RPM |
| Motor Type | Shaded Pole |
| Nameplate Voltage | 208-230V AC |
| Overall Depth | 5 3/4" |
| Overall Height | 5" |
| Overall Width | 7 1/2" |
| Phase | 1 |
| Remarks | Product Used As Direct Oem Replacement Only. Any Other Use Constitutes A Misapplication Which Voids The Warranty And May Create Unsafe Conditions |
| Replacement For Manufacturer Model No. | 026-33999-001, 1 S1-026-33999-01, 7021-10096, 7021-9656 |
| Replacement For Mfr. Model No. | 026-33999-001, 1 S1-026-33999-01, 7021-10096, 7021-9656 |
| Type | Replacement |
| Voltage | 208/230V |
| Width | 568755" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 22.86 |
| HS Code | 8414599080 |
|---|---|
| Weight (kg) | 2.79 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)