-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draft Inducer |
|---|---|
| Amps | 0.62A |
| Application | Furnaces |
| Bearings | Ball |
| Construction Material | Metal |
| Current | 0.25A |
| Cut Out Required | 4 29/32" |
| Cutout Size | 4 29/32" |
| Depth | 5 5/64" , 5" |
| Enclosure | Open |
| Finish | Aluminized |
| Fits Brand | Alltemp, Fasco, Rheem , Rheem |
| For Appliance Type | Furnaces |
| For Fuel Type | Natural Gas |
| For Use With | Furnace |
| Frequency | 60 Hz |
| Height | 8 1/2" , 8 11/16" |
| Housing Material | Steel |
| Hp | 1/25 hp |
| Includes | 1.5 Mfd Capacitor, Gasket |
| Includes Motor | Yes |
|---|---|
| Material | Steel Copper |
| Max. Motor Hp | 1/25 hp |
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Speed | 3200 RPM |
| Motor Type | Permanent Split Capacitor |
| Nameplate Voltage | 208-230V AC |
| No. Of Speeds | 1 |
| Oem Replacement | Yes |
| Overall Depth | 5" |
| Overall Height | 8 1/2" |
| Overall Width | 7 1/2" |
| Overload Protection | Automatic |
| Phase | 1 |
| Remarks | Product Used As Direct Oem Replacement Only. Any Other Use Constitutes A Misapplication Which Voids The Warranty And May Create Unsafe Conditions |
| Replacement For Manufacturer Model No. | 70-23563-02, 70-23586-01, 70-23586-81, 70-23641-01, 70-23641-81, 7021-9567, 702364186, FB-RFB641, INDUSTRY NO. 70-23641-01 |
| Replacement For Mfr. Model No. | 70-23563-02, 70-23586-01, 70-23586-81, 70-23641-01, 70-23641-81, 7021-9567, 702364186, FB-RFB641, Industry No. 70-23641-01 |
| Type | Replacement |
| Voltage | 208/230V |
| Width | 7 1/2" , 7 39/64" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 22.86 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.4075 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)