-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Draft Inducer |
|---|---|
| Amps | 1A |
| Application | Furnaces |
| Bearings | Sleeve |
| Construction Material | Metal |
| Depth | 7 1/2" , 7 43/64" |
| Enclosure | Open |
| Fits Brand | Dunkirk |
| For Fuel Type | Natural Gas |
| For Use With | Furnace |
| For Use With Mfr. Model Number | 433-00-510 |
| Frequency | 60 Hz |
| Height | 5 1/32" , 5" |
| Housing Material | Steel |
| Hp | 1/50 hp |
| Includes | Mounting Hardware, Gasket |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Inlet Dia. | 5" |
| Material | Steel |
| Max. Motor Hp | 1/50 hp |
|---|---|
| Maximum Inlet Air Temperature | 40°C |
| Maximum Motor Speed | 3000 RPM |
| Motor Type | Shaded Pole |
| Mounting Hardware Included | Yes |
| Nameplate Voltage | 115V AC |
| No. Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 2 3/4" |
| Outlet Shape | Rectangular |
| Outlet Width | 1 3/4" |
| Overall Depth | 7 1/2" |
| Overall Height | 5" |
| Overall Width | 7" |
| Overload Protection | Automatic |
| Phase | 1 |
| Replacement For Manufacturer Model No. | 43300510 |
| Type | Replacement |
| Width | 7 7/64" , 7" |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 22.86 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)