-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #37, 27/64", 3.5 mm, 4.4 mm, 5.25 mm, 7.1 mm, 7.25 mm, 8.9 mm, 9.1 mm, D |
| 65% Thread Drill Size | #37, 27/64", 3.5 mm, 4.4 mm, 5.25 mm, 7.1 mm, 7.25 mm, 8.9 mm, 9.1 mm, D |
| 75% Thread Drill Size | 10.30 mm, 11/32", 2.50 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.00 mm, 7.00 mm, 8.50 mm, H |
| Case Type | Plastic |
| Class Of Fit | Class 2B |
| Cutting Sizes | 3 mm to 12 mm |
| Die Hex Size | 1" |
| Die Material | Carbon Steel , High Speed Steel |
| Die Series | Hanson |
| Die Shape | Hex |
| Die Thread Sizes Included | M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M8 x 1, M8 x 1.25, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.25, M12 x 1.75, 1/8"-28 Bsp, M4 x 0.75, M5 x 0.9, M7 x 1, M9 x 1 |
| Die Type | Hex |
| Drill Bit Size | #19, #20, #30, #39, #9, 13/32", 21/64", 3/8", B, H, J, O, R, S, Z |
| Finish | Mill |
| Helix Angle | 0° |
| Material | Carbon |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | M12 x 1.75 |
| Max. Tap Thread Size | M12 x 1.75 |
| Measurement System | Metric |
| Min. Tap Thread Size | 1/8"-28 |
| Minimum Bore Diameter | 1/8"-28 BSP |
| No. Of Flutes | 3, 4 |
|---|---|
| Number Of Dies In Set | 17 |
| Number Of Pieces | 40 |
| Number Of Taps | 17 |
| Sae Or Metric | Metric |
| Size/range | 3 mm to 12 mm |
| Sizes | 3 mm to 12 mm |
| Sizes Included | M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.25, M12 x 1.75, 1/8-28 BSP |
| Spiral Direction | Neutral |
| Tap Chamfer | Plug |
| Tap Material | High Speed Steel |
| Tap Series | Hanson Series |
| Tap Sizes Included | 1/8"-28 BSP, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.25, M12 x 1.75, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25 |
| Tap Type | Straight Flute |
| Tap Wrench Number | 4935054 |
| Thread Direction | Right Hand |
| Thread Pitch | 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm |
| Thread Sizes Included | 1/8"-28 Bsp, 10 mm-1.25 mm, 10 mm-1.5 mm, 11 mm-1.5 mm, 12 mm-1.25 mm, 12 mm-1.75 mm, 3 mm-0.5 mm, 4 mm-0.7 mm, 4 mm-0.75 mm, 5 mm- 0.8 mm, 5 mm-0.9 mm, 6 mm-10 mm, 7 mm- 1 0 mm, 8 mm-10 mm, 8 mm-1.25 mm, 9 mm-10 mm, 9 mm-1.25 mm |
| Thread Standard | Metric |
| Thread Type | Metric |
| Threads Per Inch | 28 |
| Type | Metric |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 24.38 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)