-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #13, #21, #3, #32, 10.2 mm, 11.3 mm, 11.8 mm, 11/32", 3.6 mm, 3/32", 4.25 mm, 5.7 mm, 8.4 mm, 9/32", I, W |
| 65% Thread Drill Size | #23, #34, #5, 10 mm, 11 mm, 11.6 mm, 17/64", 2.3 mm, 3.5 mm, 4.15 mm, 4.6 mm, 7/32", J, P, R, V |
| 75% Thread Drill Size | #21, #25, #36, #7, 11.40 mm, 2.20 mm, 27/64", 3.40 mm, 4.45 mm, 5.45 mm, 5/16", 8.50 mm, 9.95 mm, F, I, U |
| Class Of Fit | Class 2B |
| Cutting Sizes | #4-12, 1/4" to 1/2" |
| Die Hex Size | 1" |
| Die Material | Carbon Steel , High Speed Steel |
| Die Series | Hanson |
| Die Shape | Hex |
| Die Thread Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20 |
| Die Type | Solid |
| Drill Bit Size | #16, #21, #25, #29, #3, #36, #43, #7, 25/64", 27/64", 29/64", 5/16", F, I, Q, U |
| Features | Chip Breaking Technology, Ergonomic Handles, Self Aligning Taps And Dies |
| Finish | Mill |
| Helix Angle | 0° |
| Material | Carbon |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | 1/2"-20 |
| Max. Tap Thread Size | 1/2"-13, 1/2"-20 |
| Measurement System | Fractional Inch, Wire |
| Min. Bore Dia. | 1/8" to 27" |
| Min. Tap Thread Size | 1/8"-27 |
| Minimum Bore Diameter | 1/8" to 27" |
|---|---|
| No. Of Flutes | 3, 4 |
| Number Of Dies In Set | 17 |
| Number Of Pieces | 40 |
| Number Of Taps | 17 |
| Sae Or Metric | SAE |
| Size/range | #4 to #12, 1/4" to 1/2" |
| Sizes | #4 to #12, 1/4" to 1/2" |
| Sizes Included | 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 1/8-27 NPT |
| Spiral Direction | Neutral |
| Tap Chamfer | Plug, Taper |
| Tap Material | High Speed Steel |
| Tap Series | Hanson Series |
| Tap Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20 |
| Tap Type | Straight Flute Taps, Tapered Pipe Taps |
| Tap Wrench Number | PTS Die Stock |
| Thread Direction | Right Hand |
| Thread Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20 |
| Thread Standard | UNC, UNF, NPT |
| Thread Type | NC, NF, NPT |
| Threads Per Inch | 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 |
| Type | SAE |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 24.13 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)