-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #13, #21, #3, #32, 1/2", 10.2 mm, 11.3 mm, 11.8 mm, 11/32", 14.2 mm, 14.8 mm, 17.2 mm, 17.9 mm, 3.6 mm, 3/32", 4.25 mm, 5.7 mm, 8.4 mm, 9/32", I, W |
| 65% Thread Drill Size | #23, #34, #5, 10 mm, 11 mm, 11.6 mm, 12.5 mm, 13.9 mm, 16.9 mm, 17.7 mm, 17/64", 2.3 mm, 3.5 mm, 37/64", 4.15 mm, 4.6 mm, 7/32", J, P, R, V |
| 75% Thread Drill Size | #21, #25, #36, #7, 11.40 mm, 12.20 mm, 13.60 mm, 14.50 mm, 16.50 mm, 17.50 mm, 2.20 mm, 27/64", 3.40 mm, 4.45 mm, 5.45 mm, 5/16", 8.50 mm, 9.95 mm, F, I, U |
| Case Type | Plastic |
| Class Of Fit | Class 2B |
| Connection Type | NPT, BSP |
| Cutting Sizes | 23 |
| Die Hex Size | 1", 1 1/4" |
| Die Material | Carbon Steel , High Speed Steel |
| Die Series | Hanson |
| Die Shape | Hex |
| Die Size | 1", 1 7/16" , Hex |
| Die Thread Sizes Included | #10-24 Nc, #10-32 Nf, #12-24 Nc, #6-32 Nc, #8-32 Nc, 1/2"-13 Nc, 1/2"-20 Nf, 1/4"-18 Npt, 1/4"-20 Nc, 1/4"-28 Nf, 1/8"-27 Npt, 3/4"-10 Nc, 3/4"-16 Nf, 3/8"-16 Nc, 3/8"-24 Nf, 5/16"-18 Nc, 5/16"-24 Nf, 5/8"-11 Nc, 5/8"-18 Nf, 7/16"-14 Nc, 7/16"-20 Nf, 9/16"-12 Nc, 9/16"-18 Nf |
| Drill Bit Size | #16, #21, #25, #29, #3, #36, #43, #7, 11/16", 17/32", 21/32", 25/64", 27/64", 29/64", 31/64", 33/64", 37/64", 5/16", 7/16", F, I, Q, U |
| Helix Angle | 0° |
| Material | Raw Steel |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | 3/4"-16 |
| Max. Tap Thread Size | 3/4"-16 |
| Measurement System | Fractional Inch, Wire |
| Min. Tap Thread Size | 1/8"-27 |
| Minimum Bore Diameter | 1/8"-27 NPT |
|---|---|
| No. Of Flutes | 3, 4 |
| Number Of Dies In Set | 23 |
| Number Of Pieces | 53 |
| Number Of Taps | 23 |
| Sae Or Metric | SAE |
| Size/range | #6 to 3/4", 1/4", 1/8" |
| Sizes | #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16, 1/8"-27, 1/4"-18 |
| Sizes Included | 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 1/8-27 NPT, 1/4-18 NPT |
| Spiral Direction | Neutral |
| Tap Chamfer | Plug |
| Tap Material | High Speed Steel |
| Tap Series | Hanson Series |
| Tap Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/2"-20 NF, 1/4"-18 NPT, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/4"-10 NC, 3/4"-16 NF, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 5/8"-11 NC, 5/8"-18 NF, 7/16"-14 NC, 7/16"-20 NF, 9/16"-12 NC, 9/16"-18 NF |
| Tap Type | Straight Flute |
| Tap Wrench Number | 12473, 12498, 311088 |
| Thread Direction | Right Hand |
| Thread Sizes Included | #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, 1/4"-18, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 9/16"-12, 9/16"-18, 5/8"-11, 5/8"-18, 3/4"-10, 3/4"-16 |
| Thread Standard | UNC, UNF, NPT |
| Thread Type | NC, NF, NPT |
| Threads Per Inch | 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32 |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 51.82 |
| Width (cm) | 34.29 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.49 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)