-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #13, #21, #3, #32, 10.2 mm, 11.3 mm, 11.8 mm, 11/32", 29/32", 3.6 mm, 3/32", 4.25 mm, 5.7 mm, 8.4 mm, 9/32", I, W |
| 65% Thread Drill Size | #23, #34, #5, 10 mm, 11 mm, 11.6 mm, 17/64", 2.3 mm, 3.5 mm, 4.15 mm, 4.6 mm, 57/64", 7/32", J, P, R, V |
| 75% Thread Drill Size | #21, #25, #36, #7, 11.4 mm, 2.2 mm, 22.25 mm, 27/64", 3.4 mm, 4.45 mm, 5.45 mm, 5/16", 8.5 mm, 9.95 mm, F, I, U |
| Die Hex Size | 1" |
| Die Material | High Speed Steel |
| Die Material Grade | Carbon Steel |
| Die Shape | Round |
| Die Thread Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/4"-28 NF, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF, 1/8"-27, 1/4"-20, 5/16"-18, 3/8"-16, 3/8"-24 |
| Drill Bit Size | #16, #21, #25, #29, #3, #36, #43, #7, 25/64", 27/64", 29/64", 5/16", F, I, Q, U |
| Fits Class | Class 2B |
| Helix Angle | 0° |
| Material | High Speed Steel |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | 1/2"-13 |
| Max. Tap Thread Size | 1/2"-13 |
| Measurement System | Fractional Inch, Wire |
| Min. Bore Dia. | #12-24 |
| Min. Tap Thread Size | #12-24 |
|---|---|
| No. Of Flutes | 3, 4 |
| Number Of Dies In Set | 17 |
| Number Of Pieces | 39 |
| Number Of Taps | 17 |
| Spiral Direction | Neutral |
| System Of Measurement | Imperial |
| Tap Chamfer | Plug |
| Tap Material | High Speed Steel |
| Tap Series | Hanson Series |
| Tap Sizes Included | #10-24 NC, #10-32 NF, #12-24 NC, #4-40 NC, #6-32 NC, #8-32 NC, 1/2 In -13, NC 1/4 In -20, 1/4 In -28 NF, 1/8 In -27, 3/8 In -16 3/8 In -24 5/16 In -18 5/16 In -24 NF, 7/16 In -14 NC, 7/16 In -20 NF |
| Tap Type | Straight Flute |
| Tap Wrench Number | 12401 |
| Thread Direction | Right Hand |
| Thread Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13 |
| Thread Standard | UNC, UNF |
| Thread Type | NC, NF |
| Threads Per Inch | 14, 16, 18, 20, 24, 28, 32, 40 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.773 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)