-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #3, 10.2 mm, 11.3 mm, 11.8 mm, 11/32", 5.7 mm, 8.4 mm, 9/32", I, W |
| 65% Thread Drill Size | #5, 10 mm, 11.6 mm, 11 mm, 17/64", 7/32", J, P, R, V |
| 75% Thread Drill Size | #7, 11.40 mm, 27/64", 5.45 mm, 5/16", 8.50 mm, 9.95 mm, F, I, U |
| Class Of Fit | Class 2B |
| Connection Type | NPT |
| Cutting Sizes | 11 |
| Die Hex Size | 1" |
| Die Material | Carbon Steel , High Speed Steel |
| Die Shape | Hex |
| Die Thread Sizes Included | 1/2"-13 Nc, 1/2"-20 Nf, 1/4"-20 Nc, 1/4"-28 Nf, 1/8"-27 Npt, 3/8"-16 Nc, 3/8"-24 Nf, 5/16"-18 Nc, 5/16"-24 Nf, 7/16"-14 Nc, 7/16"-20 Nf |
| Die Type | Solid |
| Drill Bit Size | #3, #7, 25/64", 27/64", 29/64", 5/16", F, I, Q, U |
| Helix Angle | 0° |
| Material | High Carbon Steel |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | 1/2"-20 |
| Max. Tap Thread Size | 1/2"-20 |
| Measurement System | Fractional Inch |
| Min. Tap Thread Size | 1/8"-27 |
| Minimum Bore Diameter | 1/8"-27 NPT |
| No. Of Dies In Set | 11 |
|---|---|
| No. Of Flutes | 3, 4 |
| No. Of Taps | 11 |
| Number Of Pieces | 24 |
| Sae Or Metric | SAE |
| Size/range | 1/4 to 1/2", 1/8" |
| Sizes | 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 |
| Sizes Included | 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27 NPT |
| Spiral Direction | Neutral |
| Tap Chamfer | Plug |
| Tap Material | High Speed Steel |
| Tap Series | Hanson Series |
| Tap Sizes Included | 1/2"-13 NC, 1/2"-20 NF, 1/4"-20 NC, 1/4"-28 NF, 1/8"-27 NPT, 3/8"-16 NC, 3/8"-24 NF, 5/16"-18 NC, 5/16"-24 NF, 7/16"-14 NC, 7/16"-20 NF |
| Tap Type | Straight Flute |
| Tap Wrench Number | 12421 |
| Thread Direction | Right Hand |
| Thread Sizes Included | 1/8"-27, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20 |
| Thread Standard | UNC, UNF, NPT |
| Thread Type | NC, NF, NPT |
| Threads Per Inch | 13, 14, 16, 18, 20, 24, 27, 28 |
| Type | Fractional |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 19.05 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5008 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)