-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap and Die Set |
|---|---|
| 55% Thread Drill Size | #13, #32, #37, #21, #3, 10.2 mm, 10.9 mm, 11.3 mm, 11.8 mm, 11/32", 27/64", 3.5 mm, 3.6 mm, 3/32", 4.25 mm, 4.4 mm, 5.25 mm, 5.7 mm, 5/32", 7.1 mm, 7.25 mm, 8.4 mm, 8.9 mm, 9.1 mm, 9/32", D, I, W |
| 65% Thread Drill Size | #24, #34, #38, #23, #5, 10 mm, 10.5 mm, 11 mm, 11.6 mm, 11/32", 13/64", 17/64", 2.3 mm, 27/64", 3.4 mm, 3.5 mm, 4.15 mm, 4.3 mm, 4.6 mm, 7/32", 8.9 mm, 9/32", C, I, J, P, R, V |
| 75% Thread Drill Size | #25, #21, #25, #36, #7, 10.30 mm, 10.50 mm, 11.40 mm, 11/32", 2.20 mm, 2.50 mm, 27/64", 3.30 mm, 3.40 mm, 4.20 mm, 4.45 mm, 5.00 mm, 5.45 mm, 5/16", 6.00 mm, 7.00 mm, 8.50 mm, 9.95 mm, F, H, I, U |
| Case Type | Plastic |
| Cutting Sizes | 34 |
| Die Hex Size | 5/8" |
| Die Material | Carbon Steel , High Speed Steel |
| Die Shape | Hex |
| Die Thread Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, M3 x 0.5, M4 x 0.7, M6 x 1, M8 x 1, M8 x 1.25, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, 1/8"- 27, M 7 x 1, M4 x 0.75, M4 x 0.8, M5 x 0.9, M9 x 1 |
| Die Type | Solid |
| Drill Bit Size | #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 1/4", 13/32", 19/64", 21/64", 25/64", 27/64", 29/64", 3/8", 5/16", 5/32", 5/64", 7/64", B, F, H, I, J, O, Q, R, S, U, Z |
| Finish | Plain |
| Helix Angle | 0° |
| Material | High Carbon Steel |
| Material - Machining | High Speed Steel |
| Max. Die Thread Size | 1/2"-20 |
| Max. Tap Thread Size | 1/2"-20 |
| Min. Tap Thread Size | #4-40 |
| Minimum Bore Diameter | #4-40 NC |
| No. Of Flutes | 3, 4 |
|---|---|
| Number Of Dies In Set | 34 |
| Number Of Pieces | 76 |
| Number Of Taps | 34 |
| Sae Or Metric | Metric, SAE |
| Size/range | #4 to 1/2", M3 to M12 |
| Sizes | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1.25, M10 |
| Sizes Included | 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75 |
| Spiral Direction | Neutral |
| Standards | Asme/Ansi B94.9-1987 |
| Tap Chamfer | Plug |
| Tap Material | High Speed Steel |
| Tap Series | Hanson Series |
| Tap Sizes Included | #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 1/8"-27, 1/8"-27, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20, M 7 x 1, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75, M3 x 0.5, M4 x 0.7, M4 x 0.75, M4 x 0.8, M5 x 0.9, M6 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25 |
| Tap Type | Straight Flute |
| Tap Wrench Number | 12450, 12473, 311088 |
| Thread Direction | Right Hand |
| Thread Sizes Included | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/8"-27, 1/8"-28, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 10mm-1.25, 10mm-1.5, 11mm-1.5, 12mm-1.5, 12mm-1.75, 3mm-0.5, 4mm-0.7, 4mm-0.75, 5mm-0.9, 6mm-10, 7mm-10, 8mm-10, 8mm-1.25, 9mm-10, 9mm-1.25, mm-0.8 |
| Thread Standard | BSP, Metric, NC, NF, NPT |
| Thread Type | BSP, Metric, NC, NF, NPT |
Irwin 26376 tap / die set is used to create screw threads. The set includes a machine screw plug tap, hexagon dies, a fractional plug tap, metric plug tap and thread plug tap. The kit also contains threading tools, such as an adjustable die stock, plain die stock, hexagon dies, an adjustable handle tap wrench, two-in-one tap wrench, t-handle wrench, 16 leaf metric thread pitch gauge and 18 leaf standard thread pitch gauge.
| Height (cm) | 57.4 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 9.65 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.455 |
The cutting edges of a plug tap have a less pronounced taper. This results in a plug tap with a more aggressive cutting action than a bottoming tap but less aggressive than a taper tap.
The chamfer's primary function is to allow the first few cutting teeth to make progressively deeper cuts. This reduces the amount of force required by the user to spin the tap as well as the tool's wear.
Chamfer guides the tap into the hole and provides a smooth entry for the tap as it begins to cut or form the initial threads, resulting in longer tap tool life. Chamfering the hole also results in a stronger, higher-quality thread.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)