-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Parts Washer Lid |
|---|---|
| Color | Black |
| Compatible Parts Washer Grainger Part Number | 26KJ21, 26KJ22, 26KJ23 |
| Compatible Parts Washer Manufacturer Model No. | AOPW265A3 |
| Compatible Parts Washer Manufacturer Model Number | AOPW265A3 |
| Compatible With Brand | Oil Eater |
| For Solution Base Type | Water Based |
|---|---|
| For Washer Type | Parts Washer |
| Material | HDPE |
| Product Type | High Impact Lid |
| Type | High Density Polyethylene |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 73.66 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)