-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tap and Die Set |
|---|---|
| Case Type | Plastic |
| Cutting Sizes | 34 |
| Die Hex Size | 1/4" |
| Die Material | Carbon Steel |
| Die Outside Diameter | 5/8", 1" |
| Die Shape | Hex |
| Die Thread Sizes Included | #10-24 Nc, #10-32 Nf, #12-24 Nc, #4-40 Nc, #6- 32 Nc, #8-32 Nc, 1/2"-13 Nc, 1/2"-20 Nf, 1/4"-20 Nc, 1/4"-28 Nf, 1/8"-27 Npt, 1/8"-28 Bsp, 3/8"-16 Nc, 3/8"-24 Nf, 5/16"-18 Nc, 5/16"-24 Nf, 7/16"-14 Nc, 7/16"-24 Nf, M10X1.25, M10X1.5, M11X1.5, M12X1.5, M12X1.75, M3X0.5, M4X0.7, M4X0.75, M5X0.8, M5X0.9, M6X1, M7X1, M8X1, M8X1.25, M9X1, M9X1.25 |
| Die Type | Solid |
| Dimensions Standard | Fractional Inch, Machine, Metric |
| Drill Bit Dia. Included | #0, #3, #7, #9, #16, #19, #20, #21, #25, #29, #30, #36, #39, #43, 5/64", 5/32", 1/4", 19/64", 5/16", 21/64", 3/8", 25/64", 13/32", 27/64", 29/64", B, F, H, J, Q, R, S, U, Z, 7/64", L |
| Drill Bit Finish | Bright (Uncoated) |
| Drill Bit Material | Carbon Steel |
| Drill Sizes | #16, #19, #20, #21, #25, #29, #3, #30, #36, #39, #43, #7, #9, 0, 1/4", 13/32", 19/64", 21/64", 25/64", 27/64", 29/64", 3/8", 5/16", 5/32", 5/64", 7/64", B, F, H, J, L, Q, R, S, U, Z |
| Finish | Plain |
| Largest Drill Bit Dia. | U |
| Largest Thread Size | 3/8"-16 |
| Material | High Carbon Steel |
| Max. Die Thread Size | 1/2"-20 |
| Max. Tap Thread Size | 3/8"-16 |
| Measurement System | Fractional Inch |
| Number Of Dies In Set | 34 |
|---|---|
| Number Of Drills | 36 |
| Number Of Pieces | 117 |
| Number Of Taps | 34 |
| Sae Or Metric | Metric, SAE |
| Size/range | #4 to 1/2", M3 to M12 |
| Sizes | #4-40, #6-32, #8-32, #10-24, #10-32, #12-24, 1/4"-20, 1/4"-28, 5/16"-18, 5/16"-24, 3/8"-16, 3/8"-24, 7/16"-14, 7/16"-20, 1/2"-13, 1/2"-20, 1/8"-27, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1.25, M10 |
| Sizes Included | 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, M3 x 0.5, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 1, M7 x 1, M8 x 1, M8 x 1.25, M9 x 1, M9 x 1.25, M10 x 1.25, M10 x 1.5, M11 x 1.5, M12 x 1.5, M12 x 1.75 |
| Smallest Thread Size | #4-40 |
| Tap Chamfer | Plug |
| Tap Length Standard | ANSI |
| Tap Material | High Speed Steel |
| Tap Type | Straight Flute |
| Tap Wrench Number | 12450, 12473, 311088 |
| Thread Direction | Right Hand |
| Thread Pitch Included | 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm |
| Thread Standard | BSP, Metric, NPT, UNC, UNF |
| Thread Type | BSP, Metric, NC, NF, NPT |
| Threads Per Inch | 13, 14, 16, 18, 20, 24, 27, 28, 32, 40 |
| standard | DRILLS MEET ASME/ANSI B94.11M-1979, TAPS AND DIES MEET ASME/ANSI B94.9-1987 |
Irwin tap and die set is a cutting tool used to create threads on components, such as bolts, nuts and screws. A tap is a threaded tool used to cut or produce threads in the female portion of a mating pair, whereas a die is a threaded tool that cuts or forms threads in the male portion of a mating pair.
| Height (cm) | 57.66 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 9.65 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.77 |
There are 3 main taps that one should be familiar with: Taper, Plug, and Bottoming tap.
Tapping is the process of especially generating internal threads, such as the threads inside a nut. Whereas threading is a process of generally making external threads, like threads on the outside of bolts.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)